Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* 6-1/2 in. Cordless Circular Saw (Tool Only)

  • Mfr # PCC660B

  • Zoro # G7625292


product price: $94.25
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Blade Dia.
6 1/2 in
Includes
6-1/2 in Carbide Blade
Features
Beveling Shoe Pivots Up to 50 Degrees for Non-Traditional Cutting Applications, Contoured Overmolded Handle Optimized for Increased Comfort, High-Performance Motor Delivers 4,000 Rpms for Aggressive Cutting
Blade Side
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCC660B
Zoro #
G7625292
UPC #
885911322447
Country of Origin
China

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 1/8 in
Tool Length
13 in
Cutting Depth @ 45 Degrees
1-7/10"
Cutting Depth @ 90 Degrees
2-1/10"
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
13 in
Cutting Depth at 0 Degrees - Maximum
2 1/8 in
Blade Diameter
6 1/2 in

Details

Item
Circular Saw Kit
Voltage
20 V DC
Includes
6-1/2 in Carbide Blade
Features
Beveling Shoe Pivots Up to 50 Degrees for Non-Traditional Cutting Applications, Contoured Overmolded Handle Optimized for Increased Comfort, High-Performance Motor Delivers 4,000 Rpms for Aggressive Cutting
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees Left
Tool Weight
6.5 lb
Battery Included / Bare Tool
Bare Tool
Standards
UL
Battery Included
No
No Load RPM
4000
Shoe Material
Steel
Corded/Cordless
Cordless
Corded/Banded
Cordless
Bevel Adjustment
0 Degrees to 50 Degrees
Arbor Hole
5/8"
Series
20V MAX
Arbor Shape
Round
Charger Included
No
Drive Type
Direct Drive
Cordless Tool Kit Contents
(1) Bare Tool
Max. Blade Speed
4,000 RPM
Number of Batteries Included
0
Variable Speed
Yes
Wireless Tool Tracking
No
Brushless Motor
Yes
Speed Control
Variable
Bevel Angle - Maximum
50 Degrees
Battery Chemistry
Li-Ion
Number of Chargers Included
0
Battery Platform
20V MAX*
Bevel Angle - Minimum
0 Degrees
Tool Series
20V MAX*
Motor Type
Brushless
Includes Chip Catcher
Chip Catcher Not Included
Blade Speed - Maximum
4,000 RPM
For Workpiece Material
General Purpose
Includes Battery
Tool Only
Battery Series
20V MAX*
Battery Type
Tabbed

Description

Circular Saw Kit, Power Source Cordless, Series 20V MAX, Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 4,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Steel, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 50 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/8 in, Variable Speed Yes, Tool Length 13 in, Tool Weight 6.5 lb, Wireless Tool Tracking No, Brushless Motor Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.