Zoro Homepage

20V MAX* Battery Charger

  • Mfr # PCC692L

  • Zoro # G9101066


product price: $68.99
/ea

Key Features

For Use With
Mfr. No. PCC680L, Mfr. No. PCC681L, Mfr. No. PCC685L
Features
Overload Protection Protects from Damaging Cells, Part of The Porter Cable 20V Max System
Battery Capacity
2 Ah
Cordless Tool Battery Type
Li-Ion
Category Type
Battery Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCC692L
Zoro #
G9101066
UPC #
885911389679
Country of Origin
China

Details

Item
Battery Charger
For Use With
Mfr. No. PCC680L, Mfr. No. PCC681L, Mfr. No. PCC685L
Features
Overload Protection Protects from Damaging Cells, Part of The Porter Cable 20V Max System
Battery Capacity
2 Ah
Cordless Tool Battery Type
Li-Ion
Category Type
Battery Charger
Battery Included / Bare Tool
No Battery
Charger Output Voltage
20.0
Number of Ports
1
Charger Input Voltage
120V
For Battery Voltage
20V
Wireless Tool Tracking
No
Battery Capacity Charged in 1-Hour
2 Ah
Charging Port Voltage
(1) 20V
Charger Class
Standard
Plug Type
Two-Prong
Indicator Light
Yes
Battery Chemistry
Li-ion

Description

Battery Charger, Battery Capacity Not Applicable, Charge Time 40 min, Battery Capacity Charged in 1-Hour 2 Ah, Number of Ports 1, Charging Port Voltage (1) 20V, Charger Input Voltage 120V AC, Charger Class Standard, Charging Type Simultaneous, For Battery Chemistry Li-Ion, Indicator Light Yes, Plug Type Two-Prong, For Use With Mfr. No. PCC680L, Mfr. No. PCC681L, Mfr. No. PCC685L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.