Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* Cordless 4-Tool Combo Kit

  • Mfr # PCCK616L4

  • Zoro # G0322379


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Cordless Tools Included
Circular Saw, Drill, Reciprocating Saw, Work Light
Battery Capacity
(2) 1.3 Ah
Number of Tools
4
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCCK616L4
Zoro #
G0322379
UPC #
885911417105
Country of Origin
China

Dimensions

Drill - Chuck Size
1/2 in
Circular Saw - Blade Dia.
5 1/2 in
Power Drill - Chuck Size
1/2 in
Circular Saw - Blade Diameter
5 1/2 in

Details

Voltage
20 V DC
Cordless Tools Included
Circular Saw, Drill, Reciprocating Saw, Work Light
Battery Capacity
(2) 1.3 Ah
Number of Tools
4
Cordless Tool Battery Type
Li-Ion
Includes
1/2 in 18T Circular Saw Blade, 6 in Wood Cutting Reciprocating Saw Blade
Series
20V MAX
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Kit Bag
Light
25DT67
Circular Saw
Mfr. No. PCC661B
Item
Cordless Tool Combination Kit
Corded/Cordless
Cordless
Max. Torque
Not Specified
Charger
Mfr. No. PCC691L
Reciprocating Saw
25DT62
Battery Pack Replacement
21RU24, 25DT68
Drill
Mfr. No. PCC601
Corded/Banded
Cordless
Reciprocating Saw - Tool Style
Full-Size
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Drill - Class
General Purpose
Light - Type
Work Light
Power Source
Cordless
Case Included
Tool Bag
Included Saws & Grinders
Circular Saw (5 1/2 in Dia.), Full-Size Reciprocating Saw
Battery Series
20V MAX*
Charger Included
Yes
Battery Model No.
(2) Mfr. No. PCC681L
Number of Batteries Included
2
Tool Series
20V MAX*
Battery Chemistry
Li-Ion
Motor Type
Brushless
Battery Platform
20V MAX*
Charger Manufacturing Model Number
PCC691L
Battery Manufacturing Model Number
PCC681L
Includes Case
Case Included
All Product Types Included
Circular Saw, Drill, Reciprocating Saw, Work Light
Battery Type
Li-Ion
Number of Chargers Included
1

Description

Cordless Tool Combination Kit, Cordless Tools Included Circular Saw, Drill, Reciprocating Saw, Work Light, Voltage 20 V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 1.3 Ah, Includes 1/2 in 18T Circular Saw Blade, 6 in Wood Cutting Reciprocating Saw Blade, Tool Brand Porter Cable, Series 20V MAX, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. PCC681L, Battery Series 20V MAX*, Charger Mfr. No. PCC691L, Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.