Zoro Homepage

20V MAX* Cordless Compact Hammer Drill Kit

  • Mfr # PCC621LB

  • Zoro # G4443820


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Blows per Minute
0 to 25,500
Chuck Size
1/2 in
Chuck Type
Keyless
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCC621LB
Zoro #
G4443820
UPC #
885911532556
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
8 3/4 in
Overall Width
3 3/4 in
Overall Height
9 1/2 in

Details

Item
Cordless Hammer Drill
Voltage
20V
Blows per Minute
0 to 25,500
Chuck Type
Keyless
Brushless Motor
Yes
Includes
PCC691L Charger, Storage Bag, (2) PCC681L Batteries
Battery Included / Bare Tool
Battery Included
Battery Capacity
1.3 Ah
Tool Weight
3.6 lb
Handle Type
Pistol Grip
Max. Torque
265 in-lb
Battery Pack Replacement
Mfr. No. PCC681L
Corded/Banded
Cordless
Battery Included
(2) Mfr. No. PCC681L
No Load RPM
0 to 1500
Clutch Style
Mechanical
Max. Power
283UWO
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Features
(2) Speed Gearbox, Compact and Lightweight Design
Series
20V MAX
Number of Clutch Settings
23
Maximum Reverse Torque
21.25 ft-lb
Cordless Drill Class
Premium
Power Source
Cordless
Drill Chuck Type
Keyless
Maximum Speed
1,500 RPM
Battery Series
20V MAX
Charger Included
Yes
Maximum Working Torque
22.1 ft-lb
Minimum Blows per Minute
0 bpm
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Maximum Power
283UWO
Number of Batteries Included
2
Number of Speed Settings
2
Battery Model Number
PCC681L
Maximum Blows per Minute
25,500 bpm
Chuck Style
Keyless
Modes of Operation
Hammer Only
Charger Model Number
PCC691L

Description

Hammer Drill, Voltage 20V DC, Cordless Drill Class Premium, Chuck Size 1/2 in, Number of Speed Settings 2, Number of Clutch Settings 23, Maximum Working Torque 22.1 ft-lb, Blows per Minute 0 to 25,500, Maximum Blows per Minute 25,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity (2) 1.3 Ah, Battery Model Number PCC681L, Battery Series 20V MAX*, Charger Included Yes, Charger Model Number PCC691L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.