Zoro Homepage

20V MAX* Cordless Cut-Off/Grinder (Tool Only)

  • Mfr # PCC761B

  • Zoro # G7463784


product price: $75.75
/ea
Free Shipping & Returns

Key Features

Includes
Cutting Wheel and Guard, Grinding Wheel and Guard
Voltage
20V DC
Switch Type
Trigger
Tool Weight
3.8 lb
Features
3-Position Side Handle, Cast Metal Gear Housing, High-Performance Motor, Spindle Lock Allows for Quick and Easy Wheel Changes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCC761B
Zoro #
G7463784
UPC #
885911322362
Country of Origin
China

Dimensions

Tool Length
14 in
Spindle Thread Size
5/8 in-11
Wheel Dia.
4 1/2 in
Wheel Diameter
4 1/2 in
Overall Length
14 in

Details

Item
Angle Grinder
Includes
Cutting Wheel and Guard, Grinding Wheel and Guard
Voltage
20V DC
Switch Type
Trigger
Tool Weight
3.8 lb
Features
3-Position Side Handle, Cast Metal Gear Housing, High-Performance Motor, Spindle Lock Allows for Quick and Easy Wheel Changes
Battery Capacity
4.0 Ah
Lock-on
No
Corded/Cordless
Cordless
Lock-off
No
Battery Included / Bare Tool
Bare Tool
Corded/Banded
Cordless
No Load RPM
8,500 RPM
Speed Type
Single
Cordless Tool Battery Type
Li-Ion
Brushless Motor
No
Battery Pack Replacement
25DT68
Battery Included
No
Series
20V MAX(TM)
Duty
Light Duty
Handle Type
Contoured Overmolded
Lock-Off Switch
No
Cordless Tool Kit Contents
(1) Bare Tool
Lock-On Switch
No
Accessory Free Tool Change
Yes
Housing Material
Metal
Power Source
Cordless
Charger Included
No
Number of Batteries Included
0
Number of Speed Settings
1
Max. Speed
8,500 RPM
Head Type
Standard Head
Safety Features
Adjustable Guard
Grip Style
Rat Tail
Guard Adjustment
Toolless Adjustable
Anti-Restart Technology
No
Switch Function
Trigger, without Lock-On
Anti-Kickback Clutch Type
None

Description

Angle Grinder, Head Type Standard Head, Grip Style Rat Tail, Voltage 20V DC, Wheel Diameter 4 1/2 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Adjustable Guard, Switch Type Trigger, Lock-Off Switch No, Lock-On Switch No, Brake Type Not Applicable, Max. Speed 8,500 RPM, Number of Speed Settings 1, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 In.-11, Guard Adjustment Toolless Adjustable, Anti-Restart Technology No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.