Zoro Homepage

20V MAX* Cordless Hammer Drill (Tool Only)

  • Mfr # PCC620B

  • Zoro # G9090803


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Blows per Minute
0 to 27,200
Chuck Size
1/2 in
Chuck Type
Keyless
Brushless Motor
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCC620B
Zoro #
G9090803
UPC #
885911618434
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
9 in
Overall Width
3 1/2 in
Overall Height
8 1/2 in

Details

Item
Cordless Hammer Drill
Voltage
20V
Blows per Minute
0 to 27,200
Chuck Type
Keyless
Brushless Motor
No
Includes
(2) Magnets for Bit Storage, Battery Fuel Gauge, Belt Hook, LED Light
Battery Included / Bare Tool
Bare Tool
Battery Capacity
2.0Ah
Tool Weight
3.6 lb
Battery Included
No
Clutch Style
Ratcheting
Corded/Banded
Cordless
Max. Torque
255 in-lb
Handle Type
T-Handle
Max. Power
Not Specified
Features
Battery State of Charge, Belt Hook, LED Light, Magnet Bit Tip Holders
No Load RPM
0 to 400/0 to 1600
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Series
20V MAX
Charger Included
No
Modes of Operation
Hammer Only
Maximum Blows per Minute
27,200 bpm
Cordless Tool Kit Contents
(1) Bare Tool
Cordless Drill Class
General Purpose
Power Source
Cordless
Maximum Speed
1,600 RPM
Chuck Style
Keyless
Battery Series
20V MAX
Number of Speed Settings
2
Minimum Blows per Minute
0 bpm
Drill Chuck Type
Keyless
Chuck Material
Metal
Maximum Working Torque
21.2 ft-lb
Number of Batteries Included
0
Battery Type
Li-Ion

Description

Hammer Drill, Voltage 20V DC, Cordless Drill Class General Purpose, Chuck Size 1/2 in, Number of Speed Settings 2, Maximum Working Torque 21.2 ft-lb, Blows per Minute 0 to 27,200, Maximum Blows per Minute 27,200 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Battery Model Number Not Applicable, Battery Series 20V MAX*, Charger Included No, Charger Model Number Not Applicable, Chuck Material Metal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.