Zoro Homepage

20V MAX* Cordless Jigsaw (Tool Only)

  • Mfr # PCC650B

  • Zoro # G7598385


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Corded/Cordless
Cordless
Blade Type
T-Shank, U-Shank
Cutting Action
Orbital
Strokes per Minute
0 to 2500
Length of Stroke
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCC650B
Zoro #
G7598385
UPC #
885911322225
Country of Origin
China

Dimensions

Length of Stroke
3/4 in
Tool Length
9 13/16 in
Overall Length
9 13/16 in
Stroke Length
3/4 in

Details

Corded/Cordless
Cordless
Blade Type
T-Shank, U-Shank
Cutting Action
Orbital
Strokes per Minute
0 to 2500
Tool Weight
4.16 lb
Corded/Banded
Cordless
Adjustable Shoe
Yes
Battery Included
No
Bevels To
45 Degrees
Speed Control
Variable
Brushless Motor
No
Includes
Wood Cutting Blade
Series
20V Max
Cordless Tool Battery Type
Li-Ion
Voltage
20 V DC
Features
Keyless Blade Clamp
Included Charger
No
Handle Type
Top Handle
Item - Cordless Jig Saws
Cordless Jig Saw
Shoe Design
Adjustable
Item
Jigsaw
Battery Included / Bare Tool
Bare Tool
Min. Strokes per Minute
0 stroke/min
Number of Batteries Included
0
Stroke Type
Orbital
Variable Speed
Yes
Battery Series
20V MAX*
Max. Strokes per Minute
2,500 stroke/min
Bevel Angle Range
45 Degrees Left to 45 Degrees Right
Power Source
Cordless
Throttle Type
Variable-Speed Trigger
Charger Included
No
Blade Shank Type
T-Shank, U-Shank
Cordless Tool Kit Contents
(1) Bare Tool
Battery Type
Li-Ion
Motor Type
Brushed
Tool Series
20V MAX*
Stroke Rate - Minimum
0 stroke/min
Includes Battery
Tool Only
Number of Chargers Included
0
Stroke Rate - Maximum
2,500 stroke/min

Description

Jigsaw, Voltage 20 V DC, Handle Type Top Handle, Blade Shank Type T-Shank, U-Shank, Cordless Tool Kit Contents (1) Bare Tool, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series 20V MAX*, Charger Included No, Stroke Type Orbital, Length of Stroke 3/4 in, Brushless Motor No, Max. Strokes per Minute 2,500 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Throttle Type Variable-Speed Trigger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.