Zoro Homepage

20V MAX* Cordless LED Flashlight (Tool Only)

  • Mfr # PCC700B

  • Zoro # G5374144


product price: $34.65
/ea

Key Features

Voltage
20 V
Lumens
120 lm
Power Source
Cordless
Features
Contoured Overmolded Handle
Replacement Lamps
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCC700B
Zoro #
G5374144
UPC #
885911322379
Country of Origin
China

Dimensions

Tool Length
5 1/4 in
Battery Size
20V

Details

Item
Cordless Flashlight
Voltage
20 V
Lumens
120 lm
Power Source
Cordless
Features
Contoured Overmolded Handle
Replacement Lamps
No
Focus
Fixed
Lamp Type
LED
Water Penetration Rating
Not Rated
Number of Batteries
1
Corded/Cordless
Cordless
Switch Type
Sliding Switch
Corded/Banded
Cordless
Battery Included / Bare Tool
Bare Tool
Included Charger
No
Light Output Mode
High / Low
Lens Material
Polycarbonate
Head Type
Rotating
Maximum Head Rotation Angle
180 Degrees
Run Time
17 hr, 36 hr
Compatible Battery Model Number
PCC680L, PCC681L, PCC682, PCC682L, PCC685L
Number of Batteries Included
0
Lamp Life at Maximum Lumens Rating
17 hr
Battery Platform
20V MAX
Compatible Charger Model Number
PCC690L, PCC691L, PCC692/PCC692L, PCC695L
Brightness Level
120 lm
Maximum Brightness Level
120 lm
Number of Light Output Modes
2
Product Type
Flashlight
Cordless Tool Kit Contents
Bare Tool
Mount Type
Belt Clip
Charging Time
0.66 hr.

Description

Flashlight, Product Type Flashlight, Battery Platform 20V MAX*, Brightness Level 120 lm, Light Output Mode High, Low, Mount Type Belt Clip, Maximum Head Rotation Angle 180 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 17 hr, 36 hr, Voltage 20V DC, Battery Included / Bare Tool Bare Tool, Compatible Battery Model Number PCC680L, PCC681L, PCC682, PCC682L, PCC685L, Compatible Charger Model Number PCC690L, PCC691L, PCC692/PCC692L, PCC695L, Features Contoured Overmolded Handle, Focus Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.