Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20V MAX* Cordless Variable Speed Oscillating Tool (Tool Only) with 11 pc. Accessory Set

  • Mfr # PCC710B

  • Zoro # G7600984


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Voltage
20V
Oscillation Angle
2.8 Degrees
Includes
(1) PC3005 Sanding Platen, (1) PC3010 Precision Wood Blade, (1) PC3012 Bi-Metal Blade, (8) Sanding Papers
Power Source
Cordless
Series
20V MAX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCC710B
Zoro #
G7600984
UPC #
885911322201
Country of Origin
China

Dimensions

Tool Length
11 in
Overall Length
11 in

Details

Item
Oscillating Tool
Voltage
20V
Oscillation Angle
2.8 Degrees
Includes
(1) PC3005 Sanding Platen, (1) PC3010 Precision Wood Blade, (1) PC3012 Bi-Metal Blade, (8) Sanding Papers
Power Source
Cordless
Series
20V MAX
Tool Weight
3.8 lb
Corded/Banded
Cordless
Features
Led Work Light Provides Better Visibility in Darkened Work Conditions, Two Finger Tool-Free System, Variable Speed Dial (8k-18k Opm) Offers Maximum Control Across a Variety of Applications
Battery Included
No
Orbits per Minute
8000 to 18,000
Handle Type
In-Line
Battery Included / Bare Tool
Bare Tool
Corded/Cordless
Cordless
Brushless Motor
No
Accessory Adapter Included
No
Fits Accessory Brand
Craftsman, DEWALT(R), Porter Cable
Cordless Tool Kit Contents
(1) Bare Tool
Connection Style
Universal Open Back
Number of Batteries Included
0
Charger Included
No
Minimum Oscillations per Minute
8,000
Built-In Light
Yes
Number of Speed Settings
Continuous
Accessory Free Tool Change
Yes
Oscillations per Minute
8,000 to 18,000
Maximum Oscillations per Minute
18,000
Case Included
Yes

Description

Oscillating Tool, Voltage 20V DC, Oscillation Angle 2.8 Degrees , Maximum Oscillations per Minute 18,000 OPM, Accessory Free Tool Change No, Brushless Motor No, Battery Capacity Not Applicable, Cordless Tool Kit Contents (1) Bare Tool, Fits Accessory Brand Craftsman, DEWALT(R), Porter Cable, Connection Style Universal Open-Back, Handle Type In-Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.