Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 20V MAX* Lithium Ion Battery (2 PK) PCC680LP

20V MAX* Lithium Ion Battery (2 PK) (Discontinued)

  • Mfr # PCC680LP
  • Zoro # G7800390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCC680LP
Zoro #
G7800390
UPC #
885911345392
Country of Origin
China

Details

Item
Battery
Battery Capacity
1.5 Ah
Number of Batteries Included
2
Voltage
20 V
Charger Included
No
Includes
(2) Batteries (Mfr. No. PCC681)
Cordless Tool Battery Type
Li-Ion
Category Type
Battery Pack
Features
High Energy Flow, No Memory and Minimal Self Discharge
Series
20V MAX(TM)
For Use With
Porter-Cable 20V Max Power Tools
Charger Input Voltage
120V AC
Charger Replacement
PCC681L
Included Charger
No
Battery Series
20V MAX
Cordless Tool Battery Platform
20V MAX
Cordless Tool Kit Contents
(2) Batteries
Accessory Type
Battery
Battery Chemistry
Li-ion
Wireless Tool Tracking
No

Description

Battery, Battery Capacity 1.5 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 2, Voltage 20 V, Cordless Tool Kit Contents (2) Batteries, Charger Input Voltage 120V AC, Battery Series 20V MAX, Cordless Tool Battery Platform 20V MAX, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.