Zoro Homepage
This item is Discontinued.
Porter-Cable 20V MAX* Cordless Compact Impact Driver (Tool Only) PCC640B

20V MAX* Cordless Compact Impact Driver (Tool Only) (Discontinued)

  • Mfr # PCC640B
  • Zoro # G7497113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCC640B
Zoro #
G7497113
UPC #
885911358453
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
6 1/4 in

Description

Cordless Impact Drivers, Impact Driver, Battery Included / Bare Tool Bare Tool, Voltage 20 V DC, Max. Torque 1,495 in-lb, No Load RPM 0 to 2900, Clutch Style Keyless, Series 20V MAX, Cordless, Brushless Motor No, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity Not Applicable, Battery Included No, Features Battery Fuel Gauge, Compact Tool, LED Work Light, Quick Load Chuck, Tool Length 6 1/4 in, Tool Weight 3.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.