
3-inch Cut Off Tool
Mfr # PXCM024-0271
Zoro # G210997869
product price: $47.59
/eaKey Features
Overall Length
5.65 in
Includes
3 in Cutting Disk
Tool Weight
2 lb
Material
Composite
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PXCM024-0271
Zoro #
G210997869
UPC #
846212064856
Country of Origin
China
Dimensions
Overall Length
5.65 in
Width
3.75 in
Details
Item
Cut Off Tool
Includes
3 in Cutting Disk
Tool Weight
2 lb
Material
Composite
Color
Black
Description
The Porter Cable 3 in. high speed, high quality cut off tool is designed to cut through steel, metal hangers, bolts, hose clAmps, mufflers and other similar items up to 3/4 in. Thick. This tool is equipped with a high-impact wheel guard and safety tigger for extra protection. The air cut off tool has an ergonomic design to limit user fatigue.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.