Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
713801205
Zoro #
G3110377
UPC #
885911052597
Country of Origin
United States
Dimensions
Width
3"
Length
18"
Details
Item
SANDING BELT,3"x18",AO 120G,PK5
Abrasive Material
Aluminum Oxide
Grit
120
Description
SANDING BELT,3 In.x18 In.,AO 120G,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.