Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 3" x 21" AO 80g belt 5 pack 713100805

3" x 21" AO 80g belt 5 pack (Discontinued)

  • Mfr # 713100805
  • Zoro # G3110410
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713100805
Zoro #
G3110410
UPC #
885911052702
Country of Origin
United States

Dimensions

Width
3"
Length
21"

Details

Item
SANDING BELT,3"x21",AO 80G,PK5
Abrasive Material
Aluminum Oxide
Grit
80

Description

SANDING BELT,3 In.x21 In.,AO 80G,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.