Zoro Homepage
This item is Discontinued.
Porter-Cable 3" x 24" AO 50g belt 2 pack 713400502

3" x 24" AO 50g belt 2 pack (Discontinued)

  • Mfr # 713400502
  • Zoro # G3170373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713400502
Zoro #
G3170373
UPC #
885911052771
Country of Origin
Poland

Dimensions

Width
3"
Length
24"

Details

Item
SANDING BELT,3"x24",AO 50G,PK2
Abrasive Material
Aluminum Oxide
Grit
50

Description

SANDING BELT,3 In.x24 In.,AO 50G,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.