
Collated Pin Nail, 3/4 in L, 23 ga, Galvanized, Headless Head, 0 Degrees, 2000 PK (Discontinued)
- Mfr # PPN23075
- Zoro # G3034753
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPN23075
Zoro #
G3034753
UPC #
885911142120
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3/4 in
Shank Diameter
0.75 in
Head Diameter
3/4 in
Details
Item
Collated Pin Nail
Gauge
23 ga
Finish
Galvanized
Head Type
Headless
Collation Angle
0 Degrees
Collation Type
Adhesive
Shank Type
Smooth
Material
Steel
Point Type
Chisel
Collation Configuration
Coil
For Use With
Mfr. No. PIN100
Pneumatic Fastener Type
Pins
Stick Quantity
100
Manufacturer Location
Globally Sourced
Collation Quantity
2,000
Description
Chisel Pins,0.75 In. L,Galvanized,PK2000, Overall Length 3/4 in, Shank Diameter 0.75 in, Gauge 23 ga, Product Type Pin Nails, Material Steel, Finish Galvanized, Penny Size Not Applicable, Head Type Headless, Head Diameter 3/4 in, Shank Type Smooth, Point Type Chisel, Collation Type Glue, Collation Configuration Strip, Collation Angle 0 Degrees , Collation Quantity 2,000, For Use With Mfr. No. PIN100, Manufacturer Location Globally Sourced, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.