Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 3.5-Gallon 135 psi Pancake Compressor PCFP02003

3.5-Gallon 135 psi Pancake Compressor (Discontinued)

  • Mfr # PCFP02003
  • Zoro # G8912946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCFP02003
Zoro #
G8912946
UPC #
885911288712
Country of Origin
United States

Dimensions

Tank Size
3.5 gal.

Details

Free Air CFM @ Max. Pressure
2 @ 90 psi
Item
Pancake Compressor,3.5 gal.,135 psi
HP
0.8
Tank Type
Pancake
Weight
26 lb.
Standards
ISO3744
Max. Pressure
135 psi
Compressor Type
Pancake Air Compressor
Voltage
120v

Description

Pancake Compressor,3.5 gal.,135 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.