Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
725800425
Zoro #
G2572040
UPC #
885911089425
Country of Origin
Poland
Dimensions
Disc Dia.
5"
Details
Grit
40
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Abrasive Type
Coated
Vacuum Hole Design
8 Holes
Item
PSA Disc
Description
PSA,PAPER DISC,8-HOLE/5 In.,AO 40G,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.