Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 5" H&L AO 8 hole 180g disc 5 pack 735801805

5" H&L AO 8 hole 180g disc 5 pack (Discontinued)

  • Mfr # 735801805
  • Zoro # G2126043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
735801805
Zoro #
G2126043
UPC #
885911051088
Country of Origin
United States

Dimensions

Disc Diameter
5"

Details

Item
SANDING DISC,8-HOLE,5",AO 180G,PK5
Vacuum Hole Design
8 Hole
Abrasive Material
Aluminum Oxide
Grit
180
Abrasive Type
Coated

Description

SANDING DISC,8-HOLE,5 In.,AO 180G,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.