5" H&L AO no hole 80g disc 25 pack
Mfr # 735000825
Zoro # G2572768
product price: $12.35
/pk 25, $0.49/eaKey Features
Disc Diameter
5"
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
735000825
Zoro #
G2572768
UPC #
885911050708
Country of Origin
United States
Dimensions
Disc Diameter
5"
Details
Item
SANDING DISC,NO-HOLE,5",AO 80G,PK25
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Coated
Description
SANDING DISC,NO-HOLE,5 In.,AO 80G,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.