Zoro Homepage
This item is Discontinued.
Porter-Cable 5" H&L EXP 5 hole 100g disc 10 pack 735511010

5" H&L EXP 5 hole 100g disc 10 pack (Discontinued)

  • Mfr # 735511010
  • Zoro # G2791177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
735511010
Zoro #
G2791177
UPC #
885911089111
Country of Origin
Poland

Dimensions

Disc Diameter
5"

Details

Vacuum Hole Design
5 Hole
Abrasive Material
Zirconia
Grit
100
Abrasive Type
Coated
Item
SANDING DISC,5-HOLE/5",ZIRC 100G,PK10

Description

SANDING DISC,5-HOLE/5 In.,ZIRC 100G,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.