Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 5" PSA AO 8 hole 60g disc 5 pack 725800605

5" PSA AO 8 hole 60g disc 5 pack (Discontinued)

  • Mfr # 725800605
  • Zoro # G2572013
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
725800605
Zoro #
G2572013
UPC #
885911051569
Country of Origin
Poland

Dimensions

Disc Dia.
5"

Details

Grit
60
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Abrasive Type
Coated
Vacuum Hole Design
8 Holes
Item
PSA Disc

Description

PSA,PAPER DISC,8-HOLE/5 In.,AO 60G,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.