Zoro Homepage

5.6 Amp Variable-Speed 1/4 in. Laminate Trimmer

  • Mfr # PCE6435

  • Zoro # G8496354


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Includes
Collet Wrench, Motor, Standard Base, Straight Edge
Features
Clear Sub-Base for Visibility In Operation, LED Light, Spindle Lock Button
Corded/Banded
Corded
Tool Weight (Lb.)
3.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE6435
Zoro #
G8496354
UPC #
885911320405
Country of Origin
China

Dimensions

Tool Length (In.)
4 1/4 in
Collet Size
1/4 in

Details

Item
Laminate Trimmer
Voltage
120V AC
Includes
Collet Wrench, Motor, Standard Base, Straight Edge
Features
Clear Sub-Base for Visibility In Operation, LED Light, Spindle Lock Button
Corded/Banded
Corded
Tool Weight (Lb.)
3.4
Amps @ 120V
5.6
Corded/Cordless
Corded
Bearings
Ball
Switch
On/Off
Standards
CSA
No Load RPM
16,000 to 35,000
Power Source
Corded
Tool Weight
3.7 lb
Current
5.6 A
Number of Bases Included
1
Kit Contents
Collet Wrench, Motor, Standard Base, Straight Edge
Speed Setting
Variable
Housing Material
Cast Aluminum
Handle Type
Palm Grip
Base Type
Fixed
Maximum Speed
31,000 RPM
Start Type
Instant Start
Product Type
Laminate Trimmer
Router Class
Compact
Number of Speed Settings
6
Horsepower
1.75 hp

Description

Laminate Trimmer, Product Type Laminate Trimmer, Power Source Corded, Base Type Fixed, Horsepower 1.75 hp, Current 5.6 A, Maximum Speed 31,000 RPM, Number of Speed Settings 6, Speed Setting Variable, Collet Size 1/4 in, Voltage 120V AC, Router Class Compact, Handle Type Palm Grip, Start Type Instant Start, Kit Contents Collet Wrench, Motor, Standard Base, Straight Edge, Tool Weight 3.7 lb, Includes Collet Wrench, Motor, Standard Base, Straight Edge, Housing Material Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.