Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-Gallon Oil-Free Pancake Compressor Kit

  • Mfr # C2002-WK

  • Zoro # G7824279


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Tank Size
6 gal.
Voltage
120v
Max. Pressure
150 psi
HP
0.8
Tank Type
Pancake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2002-WK
Zoro #
G7824279
UPC #
885911004619
Country of Origin
United States

Dimensions

Tank Size
6 gal.
Overall Length
18 in
Overall Height
18.31 in
Overall Width
19 in
Tank Size - Air Compressor
6.0 gal
Air Tank Size
6 gal
Outlet Size
1/4 in

Details

Voltage
120v
Max. Pressure
150 psi
HP
0.8
Tank Type
Pancake
Free Air CFM @ Max. Pressure
2.6 @ 90 psi
Includes
(3) Inflator Adaptors, 25 ft x 1/4 in PVC Air Hose with Coupler and Plug Assembled, Blow Gun with Plug, OSHA Safety Nozzle, Rubber Tip, Tire Chuck with Plug, Tire Gauge
Compressor Type
Oil Free Air Compressor
Weight
30 lb
Standards
ISO 1217
Motor Type
UMC
Lubrication Type - Air compressor
Oil Free
Full Load Amps
10.0
Weight - Air Compressor
30 lb
Cylinder Material
Steel
Free Air CFM @ 90 PSI
2.6
Input Voltage - Air Compressor
120V AC
Motor RPM
12,600 RPM
dBA @ 3 Feet
82.0
Lubrication Type
Oil Free
Max. Pressure - Air Compressor
150 psi
Free Air CFM @ Max. Pressure - Air Compressor
2.0
Avg. Pump Life
1,000 hr
Tank Style - Air Compressor
Pancake
HP - Air Compressor
0.8 hp
(F)NPT Outlet
1/4 in
Item
Portable Air Compressor
Item - Air Compressor
Portable Air Compressor
Free Air CFM @ 90 PSI - Air Compressor
2.6
Outlet Type
NPT
Average Pump Life
1,000 hr
Number of Cylinders
1
Duty Cycle
Continuous
Sound Level
82 dBA
Control Type
Pressure Switch
Maximum Operating Pressure
150 psi
Input Voltage
120V AC
Air Tank Style
Pancake
Outlet Gender
Female
Free Air Flow Rate
2.6 cfm
Maximum Speed
12,600 RPM
Output Power
0.8 hp
Number of Stages
2
Electrical Connection
Cord with Plugs
Pump Type
Piston
Current Rating
10 A

Description

Portable Air Compressor, Lubrication Type Oil Free, Air Tank Style Pancake, Output Power 0.8 hp, Free Air Flow Rate 2.6 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 6 gal, Input Voltage 120V AC, Current Rating 10 A, Sound Level 82 dBA, Weight 30 lb, Pump Type Piston, Number of Stages 2, Motor Type UMC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.