Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 6" H&L AO 6 hole 80g disc 5 pack 736600805

6" H&L AO 6 hole 80g disc 5 pack (Discontinued)

  • Mfr # 736600805
  • Zoro # G2125720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
736600805
Zoro #
G2125720
UPC #
885911052276
Country of Origin
United States

Dimensions

Disc Diameter
6"

Details

Vacuum Hole Design
6 Hole
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Coated
Item
SANDING DISC,6-HOLE,6",AO 80G,PK5

Description

SANDING DISC,6-HOLE,6 In.,AO 80G,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.