Zoro Homepage
This item is Discontinued.
Porter-Cable 6" H&L EXP no hole 120g disc 10 pack 736011210

6" H&L EXP no hole 120g disc 10 pack (Discontinued)

  • Mfr # 736011210
  • Zoro # G3109878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
736011210
Zoro #
G3109878
UPC #
885911052153
Country of Origin
Poland

Dimensions

Disc Diameter
6"

Details

Vacuum Hole Design
No Hole
Abrasive Material
Zirconia
Grit
120
Abrasive Type
Coated
Item
SANDING DISC,NO-HOLE/6",ZIRC 120,PK10

Description

SANDING DISC,NO-HOLE/6 In.,ZIRC 120,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.