Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 6" no hole 120g disc 25 pack 726001205

6" no hole 120g disc 25 pack (Discontinued)

  • Mfr # 726001205
  • Zoro # G2573142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
726001205
Zoro #
G2573142
UPC #
885911051774
Country of Origin
Poland

Dimensions

Disc Dia.
6"

Details

Grit
120
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Abrasive Type
Coated
Vacuum Hole Design
No Hole
Item
PSA Disc

Description

PSA,PAPER DISC,6 In.,AO,120G,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.