Zoro Homepage

6" no hole 180g disc 25 pack

  • Mfr # 726001825

  • Zoro # G2573151


product price: $14.15
/pk 25, $0.57/ea

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Paper
Vacuum Hole Design
No Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
726001825
Zoro #
G2573151
UPC #
885911051811
Country of Origin
United States

Details

Item
PSA Disc
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
120
Backing Material
Paper
Vacuum Hole Design
No Hole

Description

PSA,PAPER DISC,6 In.,AO,180G,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.