Zoro Homepage
This item is Discontinued.
Porter-Cable 6" no hole 60g disc 25 pack 726000625

6" no hole 60g disc 25 pack (Discontinued)

  • Mfr # 726000625
  • Zoro # G2573291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
726000625
Zoro #
G2573291
UPC #
039404113344
Country of Origin
United States

Dimensions

Disc Dia.
6"

Details

Grit
60
Abrasive Material
Aluminum Oxide
Backing Material
Paper
Grade
P
Vacuum Hole Design
No Hole
Item
PSA Disc Roll

Description

PSA,PAPER DISC,6 In.,AO,60G,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.