6" no hole 80g disc 25 pack
Mfr # 726000825
Zoro # G2573319
product price: $14.15
/pk 25, $0.57/eaKey Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Paper
Vacuum Hole Design
No Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
726000825
Zoro #
G2573319
UPC #
885911051750
Country of Origin
United States
Details
Item
PSA Disc
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
80
Backing Material
Paper
Vacuum Hole Design
No Hole
Description
PSA,PAPER DISC,6 In.,AO,80G,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.