Zoro Homepage

6" Polishing Foam Pad

  • Mfr # 54745

  • Zoro # G1593566


product price: $17.19
/ea

Key Features

Material
Foam
Application
Polishing
Dia. (In.)
6
Works With
Porter Cable Sanders and Polishers (4YU14) 7424, 3MUX6 (7424 XP), 4YU15 (97366), 3MUX9 (7345), 3W893 (7335), 7346SP, 7336SP, 7435, 7346, 97455, 97466, 7336, 97355
Compatible Tool Type
Sanders/Polishers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54745
Zoro #
G1593566
UPC #
039404103031
Country of Origin
Italy

Dimensions

Dia. (In.)
6
Center Hole Thread Size
5/16"-24

Details

Material
Foam
Application
Polishing
Item
Polishing Pad
Works With
Porter Cable Sanders and Polishers (4YU14) 7424, 3MUX6 (7424 XP), 4YU15 (97366), 3MUX9 (7345), 3W893 (7335), 7346SP, 7336SP, 7435, 7346, 97455, 97466, 7336, 97355
Compatible Tool Type
Sanders/Polishers

Description

Polishing Pad, Material Foam, Compatible Tool Type Sanders/Polishers, Application Polishing, Center Hole Thread Size 5/16 In.-24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.