Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 6" PSA EXP 6 hole 220g disc 10 pack 726612210

6" PSA EXP 6 hole 220g disc 10 pack (Discontinued)

  • Mfr # 726612210
  • Zoro # G3110033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
726612210
Zoro #
G3110033
UPC #
885911052078
Country of Origin
Poland

Dimensions

Disc Diameter
6"

Details

Vacuum Hole Design
6 Hole
Abrasive Material
Zirconia
Grit
220
Abrasive Type
Coated
Item
PSA,PAPER DISC,6H/6",ZIRC 220G,PK10

Description

PSA,PAPER DISC,6H/6 In.,ZIRC 220G,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.