Zoro Homepage

6.5 Amp 3/8-in. Variable Speed Drill

  • Mfr # PC600D

  • Zoro # G7621512


product price: $66.99
/ea

Key Features

Voltage
120 V AC
Includes
Side Handle
Drill Chuck Type
Keyless
Chuck Size
3/8 in
Handle Style
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC600D
Zoro #
G7621512
UPC #
885911115216
Country of Origin
China

Dimensions

Chuck Size
3/8 in
Cord Length
6 ft
Tool Length
10 in
Overall Length
10 in

Details

Item
Drill
Voltage
120 V AC
Includes
Side Handle
Drill Chuck Type
Keyless
Handle Style
Pistol Grip
Gear Train
Triple
No Load RPM
0 to 2500
Speed Type
Variable
Corded/Cordless
Corded
Amps
6.0 A
Switch Type
Trigger
Corded/Banded
Corded
Features
Belt Clip, Lock-on Button, Soft Grip Handle
Tool Weight
3.2 lb
Reversible
Reversible
Free Speed
2,500 RPM
Variable Speed
Yes
Throttle Type
Trigger
Number of Speed Settings
Continuous
Chuck Material
Metal, Plastic
Drilling Capacity in Steel
1/2 in
Brushless Motor
No
Handle Type
Pistol Grip
Drilling Capacity in Cast Iron
1/2 in
Current
6.5 A
Drilling Capacity in Wood
1 1/4 in
Power Source
Corded
Drilling Capacity in Aluminum
1/2 in
Plug Type
Two-Prong
Speed Control
Variable
Motor Type
Brushed
Chuck Type
Keyless
Product Type
General Purpose
No Load Speed
2,500 RPM

Description

Drill, Handle Style Pistol Grip, Chuck Size 3/8 in, No Load RPM 0 to 2500, 6.0 A Amps, Voltage 120 V AC, Drill Chuck Type Keyless, Tool Length 10 in, Tool Weight 3.2 lb, Gear Train Triple, Switch Type Trigger, Speed Type Variable, Reversible Reversible, Cord Length 6 ft, Features Belt Clip, Lock-on Button, Soft Grip Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.