Zoro Homepage

7-1/2 Amp Variable Speed Reciprocating Saw

  • Mfr # PCE360

  • Zoro # G5233947


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Stroke Length
1 1/8 in
Max. Strokes per Minute
3,200 stroke/min
Features
Heavy Duty Motor, Lightweight Design, Pivoting Shoe, Variable Speeds
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCE360
Zoro #
G5233947
UPC #
885911465502
Country of Origin
China

Dimensions

Stroke Length
1 1/8 in
Length of Stroke
1-1/8"
Cord Length
6 ft

Details

Item
Reciprocating Saw
Voltage
120 V AC
Max. Strokes per Minute
3,200 stroke/min
Features
Heavy Duty Motor, Lightweight Design, Pivoting Shoe, Variable Speeds
Adjustable Shoe
Yes
Power Source
Corded
Stroke Type
Straight
Tool Weight
7 lb
Corded/Banded
Corded
Strokes per Minute
0 to 3200
Corded/Cordless
Corded
Item - Corded Reciprocating Saws
Corded Reciprocating Saw
Cutting Action
Straight
Blade Stroke
1-1/8"
Includes
Reciprocating Saw, Wood Cutting Blade
Amps
7.5
Number of Conductors
0
Keyless Blade Clamp
Yes
Application
General Purpose
Min. Strokes per Minute
0 stroke/min
Variable Speed
Yes
Vibration Reduction
No
Current
7.5 A
Shoe Material
Magnesium
Tool Style
Full-Size
Pivoting Head
Yes
Product Type
Reciprocating Saw
Stroke Rate - Minimum
0 stroke/min
Includes Pivoting Head
Pivoting Head Included
Includes Keyless Blade Clamp
Keyless Blade Included
Tool Series
Porter-Cable
Stroke Rate - Maximum
3,200 stroke/min
Speed Control
Variable
Plug Type
Two-Prong
Includes Vibration Reduction
Vibration Reduction Not Included
Includes Adjustable Shoe
Shoe Adjustable

Description

Reciprocating Saw, Corded, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Magnesium, Current 7.5 A, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0 stroke/min, Max. Strokes per Minute 3,200 stroke/min, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Weight 7 lb, Voltage 120 V AC, Plug Type Two-Prong, Cord Length 6 ft, Includes Reciprocating Saw, Wood Cutting Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.