7 Amp 1/2 in. Electric CSR Single-Speed Hammer Drill (Discontinued)
- Mfr # PCE141
- Zoro # G0086025
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCE141
Zoro #
G0086025
UPC #
885911396011
Country of Origin
China
Dimensions
Chuck Size
1/2 in
Tool Length
13 1/2 in
Details
Item
Hammer Drill
Voltage
120V AC
Amps
7.0
No Load RPM
0 to 3100
Blows per Minute
0 to 52,700
Tool Weight
4.5 lb
Drill Chuck Type
Keyed
Corded/Cordless
Corded
Features
Hammer Drill and Drill Mode for Drilling into Metal, Wood, Concrete, Brick, Block and other Masonry Materials
Includes
Side Handle, Depth Rod, Chuck Key and Holder
Corded/Banded
Corded
Reversing
Yes
Cutting Capacity
1/2 in (Steel), 5/8 in (Concrete), 1 1/4 in (Wood)
Description
Hammer Drill, Chuck Size 1/2 in, Blows per Minute 0 to 52,700, Voltage 120V AC, Drill Chuck Type Keyed, Includes Side Handle, Depth Rod, Chuck Key and Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.