Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 9" 120g drywall pad with abrasive disc 5 pack 77125

9" 120g drywall pad with abrasive disc 5 pack (Discontinued)

  • Mfr # 77125
  • Zoro # G1891990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77125
Zoro #
G1891990
UPC #
039404135193
Country of Origin
United States

Dimensions

Disc Diameter
9"
Dia.
9 in

Details

Abrasive Material
Aluminum Oxide
Grit
120
Abrasive Type
Drywall Pad with Abrasive Disc
Item
Drywall Sander Pad
Type
All-Purpose
Works With
3JF52 Drywall Sander

Description

Drywall Sander Pad, Grit 120, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.