9 x 11 AO 2260g sheet 10 pack
Mfr # 793802210
Zoro # G2125827
product price: $4.65
/pk 10, $0.47/eaSold in multiples of 2 for $9.30
Key Features
Grit
2260
Width
9"
Length
11"
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
793802210
Zoro #
G2125827
UPC #
885911053686
Country of Origin
United States
Dimensions
Width
9"
Length
11"
Details
Item
Sheet
Grit
2260
Abrasive Material
Aluminum Oxide
Description
SANDPAPER SHEET,9 In.X11 In.,AO,220G,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.