Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 4 gal. Oil-Free Pancake Compressor with 25 ft. hose C2004-WK

4 gal. Oil-Free Pancake Compressor with 25 ft. hose (Discontinued)

  • Mfr # C2004-WK
  • Zoro # G1118984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2004-WK
Zoro #
G1118984
UPC #
885911219969
Country of Origin
United States

Dimensions

Tank Size
4 gal.
Overall Length
15 1/2 in
Overall Height
17 in
Overall Width
15 in
Tank Size - Air Compressor
4.0 gal

Details

Voltage
115VAC
Max. Pressure
165 psi
HP
0.90
Tank Type
Pancake
Includes
25 ft x 1/4 in Polyurethane Air Hose w/Coupler, Plug Assembled
Weight
29 lb.
Standards
ETL
Motor RPM
1200
dBA @ 3 Feet
75.5
Full Load Amps
10.0
Motor Type
Low-Amp
HP - Air Compressor
0.90
(F)NPT Outlet
1/4 in
Item
Portable Electric Oil-Free Air Compressor
Cylinder Material
Aluminum
Free Air CFM @ 90 PSI - Air Compressor
2.60
Lubrication Type
Oil Free
Max. Pressure - Air Compressor
165 psi
Input Voltage - Air Compressor
120V AC
Tank Style - Air Compressor
Pancake
Avg. Pump Life
1,000 hr
Item - Air Compressor
Portable Air Compressor
Lubrication Type - Air compressor
Oil Free
Weight - Air Compressor
29 lb
Free Air CFM @ 90 PSI
2.60

Description

Portable Electric Oil-Free Air Compressor, Lubrication Type Oil Free, Motor Type Low-Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.