7 Amp 4-1/2 in. Electric Small Angle Grinder/Cut-Off Tool (Discontinued)
- Mfr # PC60TPAG
- Zoro # G7490393
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC60TPAG
Zoro #
G7490393
UPC #
885911254502
Country of Origin
China
Dimensions
Wheel Dia.
4 1/2 in
Tool Length
12 in
Spindle Thread Size
5/8"-11
Cord Length
6 ft
Wheel Diameter
4 1/2 in
Overall Length
12 in
Description
Angle Grinder, Wheel Diameter 4 1/2 in, Current 7 A, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Switch Type Paddle, For Wheel Type Type 1, Type 27, Overall Length 12 in, Kit Contents (1) Bare Tool, (1) Cut-Off Wheel, (1) Cutting Guard, (1) Grinding Guard, (1) Grinding Wheel, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Housing Material Cast Metal, Spindle Thread Size 5/8 in-11, Duty Medium Duty, Brake Type Mechanical, Lock-Off Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.