Zoro Homepage

Angled Finish Nail, 2-1/2 in L, 15 ga, Brite Basic, Steel

  • Mfr # PDA15250

  • Zoro # G816312028


product price: $66.45
/ea

Key Features

Head Type
flat/Round
Gauge
15 ga
Collation Angle
34 Deg
Collation Type
Glue
Shank Type
smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDA15250
Zoro #
G816312028
UPC #
885911142212
Country of Origin
Canada

Details

Head Type
flat/Round
Gauge
15 ga
Collation Angle
34 Deg
Collation Type
Glue
Shank Type
smooth
Point Type
chisel
Finish
brite basic
Material
Steel

Description

Porter-Cable angled finish nail 2-1/2 in length, 15 ga gauge, brite basic, steel, flat/Round head, smooth shank, chisel point, for use with: bright brown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.