Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
450
Zoro #
G4912871
UPC #
885911027076
Country of Origin
Mexico
Dimensions
Tool Length (In.)
8 1/2 in
Base Size (In.)
4
Overall Width (In.)
4 in
Overall Depth (In.)
4 in
Details
Item
Compact Router
Includes
Instruction Manual, Standard Base, Wrench
Features
12 Position Detent on Spindle, Cam Lock Lever Enable Simple Coarse Height Adjustments and Motor Release, Dust Sealed Switch and Ball Bearing Construction, Electronic Feedback Control
HP
1 1/4 hp
Corded/Cordless
Corded
Bearings
Ball And Roller
Switch
Rocker
Amps
7 A
Cord
8 ft
Lock
Y
No Load RPM
30,000
Voltage
120
Speed Type
Single
Tool Weight (Lb.)
4.1
Corded/Banded
Corded
Power Source
AC
Description
Compact Router, Power Source AC, Voltage 120, Includes Instruction Manual, Standard Base, Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.