Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 20V MAX* Cordless ½ in. Drill/Driver and 5-1/2 in. Circular Saw Combo Kit PCCK612L2

20V MAX* Cordless ½ in. Drill/Driver and 5-1/2 in. Circular Saw Combo Kit (Discontinued)

  • Mfr # PCCK612L2
  • Zoro # G0322388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCCK612L2
Zoro #
G0322388
UPC #
885911416696
Country of Origin
China

Details

Voltage
20V
Cordless Tools Included
Circular Saw, Drill
Battery Capacity
1.3Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. PCCK612L2: (1) 1/2" Drill/Driver, (1) 5-1/2" Circular Saw,(1) 20V MAX 1.3Ah Lithium Ion Battery (PCC681L), (1) 20V MAX Lithium Ion Charger (PCC691L), Kit Bag
Series
20V MAX
No. of Batteries Included
1
Battery Included
(1) Mfr. No. PCC681L
Carrying Case
Kit Bag
Circular Saw
Mfr. No. PCC661
Max. Torque
Not Specified
Corded/Cordless
Cordless
Battery Pack Replacement
32ZU55
Charger
Mfr. No. PCC691
Drill
20GV96
Item
Cordless Combination Kit
Corded/Banded
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Circular Saw, Drill, Voltage 20.0, Number of Tools 2, Battery Capacity 1.3Ah, Series 20V MAX, Battery Included 32ZU55, Charger Mfr. No. PCC691

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.