Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 20V MAX* Drill/Driver and Circular Saw Combo Kit PCCK605L2

20V MAX* Drill/Driver and Circular Saw Combo Kit (Discontinued)

  • Mfr # PCCK605L2
  • Zoro # G7556473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCCK605L2
Zoro #
G7556473
UPC #
885911332620
Country of Origin
China

Details

Voltage
20V DC
Cordless Tools Included
Circular Saw, Drill
Battery Capacity
(1) 1.5 Ah, (1) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Double Ended Screwdriving Bit, 6-1/2 in 18 Tooth Carbide Blade
Series
20V MAX
No. of Batteries Included
2
Battery Included
(2) 21RU24, 25DT68
Carrying Case
Contractor Bag
Charger
Mfr. No. PCC691
Max. Torque
Not Specified
Battery Pack Replacement
21RU24
Drill
20GV96
Item
Cordless Combination Kit
Corded/Cordless
Cordless
Circular Saw
25DT63
Corded/Banded
Cordless
Battery Model No.
(1) Mfr. No. PCC680L
Number of Batteries Included
2

Description

Cordless Combination Kit, Cordless Tools Included Circular Saw, Drill, Voltage 20 V, Number of Tools 2, Battery Capacity (1) 1.5 Ah, (1) 4.0 Ah, Includes Double Ended Screwdriving Bit, 6-1/2 in 18 Tooth Carbide Blade, Series 20V MAX, Battery Included (2) 21RU24, 25DT68, Number of Batteries Included 2, Battery Model No. (1) Mfr. No. PCC680L, (1) Mfr. No. PCC685L, Charger Mfr. No. PCC691

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.