Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 20V MAX* Brushless Compact Cordless Drill/Impact Driver 2-Tool Combo Kit PCCK618L2

20V MAX* Brushless Compact Cordless Drill/Impact Driver 2-Tool Combo Kit (Discontinued)

  • Mfr # PCCK618L2
  • Zoro # G5573657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCCK618L2
Zoro #
G5573657
UPC #
885911482899
Country of Origin
China

Dimensions

Drill - Chuck Size
1/2 in

Details

Voltage
20V
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
1.3Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. PCCK618L2: (2) Pro grade lithium ion batteries, (1) Lithium Ion Charger, (1) Drill, (1) Impact Driver
Series
20V MAX
No. of Batteries Included
2
Battery Included
Mfr. No. PCC681L
Carrying Case
Not Included
Corded/Banded
Cordless
Battery Pack Replacement
Mfr. No. PCC681L
Charger
Mfr. No. PCC691L
Drill
Mfr. No. PCC608
Corded/Cordless
Cordless
Item
Cordless Combination Kit
Impact Driver
Mfr. No. PCC647
Max. Torque
1,400 in.-lb.
Battery Series
20V MAX
Charger Included
Yes
Drill - Max. Torque
293 in-lb
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Impact Driver - Torque Range
1,400 in-lb
Number of Batteries Included
2
Drill - Class
General Purpose
Wireless Tool Tracking
No
Included Fastening Tools
Impact Driver (1,400 in-lb)
Power Source
Cordless
Battery Model No.
(2) Mfr. No. PCC681L

Description

Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 20V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 1.3 Ah, Tool Brand Porter Cable, Series 20V MAX, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. PCC681L, Battery Series 20V MAX, Charger (1) Mfr. No. PCC691L, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, Included Drills 1/2 in Drill (General Purpose, 293 in-lb)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.