Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 20V MAX* Cordless Hammer Drill Kit PCC620LB

20V MAX* Cordless Hammer Drill Kit (Discontinued)

  • Mfr # PCC620LB
  • Zoro # G9090812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCC620LB
Zoro #
G9090812
UPC #
885911511049
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
9 in
Overall Width
3 3/4 in
Overall Height
9 9/16 in

Details

Voltage
20V
Battery Included / Bare Tool
Battery Included
Battery Capacity
2.0 Ah
Chuck Type
Keyless
Includes
(2) Batteries, 2 amp Fast Charger
Brushless Motor
No
Max. Torque
255 in-lb
Battery Included
Yes
Clutch Style
Ratcheting
Battery Pack Replacement
Mfr. No. 21RU24
Corded/Banded
Cordless
Features
Battery State of Charge, Belt Hook, LED Light, Magnet Bit Tip Holders
Blows per Minute
0 to 27,200
Corded/Cordless
Cordless
Max. Power
Not Specified
Cordless Tool Battery Type
Li-Ion
Handle Type
T-Handle
Item
Cordless Hammer Drill Kit
No Load RPM
0 to 400/0 to 1600
Tool Weight
3.6 lb
Series
20V MAX
Battery Series
20V MAX
Chuck Material
Metal
Drill Chuck Type
Keyless
Number of Batteries Included
2
Minimum Blows per Minute
0 bpm
Power Source
Cordless
Number of Clutch Settings
23
Number of Speed Settings
2
Battery Model Number
21RU24
Cordless Drill Class
General Purpose
Maximum Blows per Minute
27,200 bpm
Modes of Operation
Hammer Only
Charger Included
Yes
Maximum Speed
1,600 RPM
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Maximum Working Torque
255 in-lb
Chuck Style
Keyless

Description

Cordless Hammer Drill Kit, Voltage 20V, Cordless Drill Class General Purpose, Chuck Size 1/2 in, Number of Speed Settings 2, Number of Clutch Settings 23, Maximum Working Torque 255 in-lb, Blows per Minute 0 to 27,200, Maximum Blows per Minute 27,200 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 2.0 Ah, Battery Model Number 21RU24, Battery Series 20V MAX, Charger Included Yes, Chuck Material Metal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.