Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 20V MAX* 16 Ga. Cordless Straight Finish Nailer (Tool Only) PCC792B

20V MAX* 16 Ga. Cordless Straight Finish Nailer (Tool Only) (Discontinued)

  • Mfr # PCC792B
  • Zoro # G4443848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCC792B
Zoro #
G4443848
UPC #
885911428552
Country of Origin
China

Dimensions

Length
13 1/2 in
Height
12 13/64 in
Width
4 in
Shank Dia.
0.113 in to 0.131 in
Depth Control
Yes
For Nail Length Range
1 in to 2 1/2 in

Details

Item
Nail Gun
Battery Included / Bare Tool
Bare Tool
Voltage
20V DC
Cordless Tool Battery Type
Li-Ion
Series
20V MAX
Corded/Cordless
Cordless
Magazine Loading
Rear Load
Gauge
16
Tool Weight
5.7 lb
Handle Type
Pistol Grip
Fastener Range
1 in to 2-1/2 in
Head Style
Various
Collation Angle
0 Degrees
Corded/Banded
Cordless
Tip
No Mar
Light
Yes
Magazine
Straight
Magazine Capacity
100
Battery Included
No
Collation Type
Adhesive
Triggering Mode
Sequential
Case Included
No
Collation Style
Strip
Power Source
Cordless
Standards
ANSI
Cordless Tool Kit Contents
(1) Bare Tool
Housing Material
Plastic
For Nail Gauge
16 ga
Features
Lightweight
For Nail Head Style
Finish
Number of Batteries Included
0
Wireless Tool Tracking
No
Number of Fuel Cells Included
0
Built-In Light
Yes
Brushless Motor
No
Charger Included
No
Nail Capacity
100
Nail Gun Type
Finish
Firing Mode
Sequential

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 20 V, Porter Cable, Series 20V MAX, Brushless Motor No, Tip No Mar, Depth Control Yes, Firing Mode Sequential, Collation Style Strip, Collation Type Adhesive, Collation Angle 0 Degrees , For Nail Gauge 16 ga, For Nail Head Style Finish, For Nail Length Range 1 in to 2 1/2 in, Nail Capacity 100, Built-In Light Yes, Charger Included No, Housing Material Plastic, Number of Fuel Cells Included 0, Wireless Tool Tracking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.