20V MAX* Cordless 18 GA Narrow Crown Stapler Kit (Discontinued)
- Mfr # PCC791LA
- Zoro # G1842821
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCC791LA
Zoro #
G1842821
UPC #
885911428613
Country of Origin
China
Dimensions
Leg Length
1/2 in to 1-1/2 in
Depth Control
Yes
Overall Width
4 in
For Staple Leg Length
1/2 in to 1 1/2 in
For Staple Width
1/4 in
Overall Length
12 1/4 in
Overall Height
10 in
Description
Staple Gun Kit, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, Brushless Motor No, Voltage 20V DC, Firing Mode Sequential, Depth Control Yes, For Staple Gauge 18 ga, For Staple Leg Length 1/2 in to 1 1/2 in, For Staple Type Crowned, For Staple Width 1/4 in, Staple Capacity 100, Clinch Direction None, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Model No. Mfr No. PCC680L, Battery Series 20V Max, Charger Included Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.