Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 20V MAX* Lithium Bare 18GA Narrow Crown Stapler PCC791B

20V MAX* Lithium Bare 18GA Narrow Crown Stapler (Discontinued)

  • Mfr # PCC791B
  • Zoro # G1842849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCC791B
Zoro #
G1842849
UPC #
885911428545
Country of Origin
China

Dimensions

Leg Length
1/2 in to 1-1/2 in
Depth Control
Yes
For Staple Leg Length
1/2 in to 1 1/2 in
Overall Length
12 1/4 in
Overall Height
10 in
Overall Width
4 in
For Staple Width
1/4 in

Details

Item
Staple Gun Kit
Battery Included / Bare Tool
Bare Tool
Voltage
20V DC
Crown
1/4 in
Fastener Type
Staples Only
Recommended Staples
1/4 in
Series
20V Max
Corded/Cordless
Cordless
Battery Included
No
Includes
(50) 1" Staples
Corded/Banded
Cordless
Tool Weight
5.3 lb
Wireless Tool Tracking
No
Built-In Light
Yes
Clinch Direction
None
Housing Material
Plastic
Staple Capacity
100
Case Included
No
Battery Series
20V Max
Features
Belt Hook, Bottom Magazine Loading, Lightweight, Multiple Tool Free Settings, Optimal Center Of Gravity
Brushless Motor
No
For Staple Type
Crowned
Standards
ANSI
For Staple Gauge
18 ga
Firing Mode
Sequential
Number of Batteries Included
0
Cordless Tool Kit Contents
(1) Bare Tool
Charger Included
No
Power Source
Cordless

Description

Staple Gun Kit, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Brushless Motor No, Voltage 20V DC, Firing Mode Sequential, Depth Control Yes, For Staple Gauge 18 ga, For Staple Leg Length 1/2 in to 1 1/2 in, For Staple Type Crowned, For Staple Width 1/4 in, Staple Capacity 100, Clinch Direction None, Number of Batteries Included 0, Battery Series 20V Max, Charger Included No, Case Included No, Housing Material Plastic, Overall Length 12 1/4 in, Overall Width 4 in, Overall Height 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.