Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Porter-Cable 9" 150g drywall pad with abrasive disc 5 pack 77155

9" 150g drywall pad with abrasive disc 5 pack (Discontinued)

  • Mfr # 77155
  • Zoro # G1891948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77155
Zoro #
G1891948
UPC #
039404135209
Country of Origin
United States

Dimensions

Disc Diameter
9"
Dia.
9 in

Details

Abrasive Material
Aluminum Oxide
Grit
150
Abrasive Type
Drywall Pad with Abrasive Disc
Item
Drywall Sander Pad
Type
Final Sanding and Smoothing
Works With
3JF52 Drywall Sander

Description

Drywall Sander Pad, Grit 150, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.