Zoro Homepage
This item is Discontinued.
Porter-Cable 9" 80g drywall pad with abrasive disc 5 pack 77085

9" 80g drywall pad with abrasive disc 5 pack (Discontinued)

  • Mfr # 77085
  • Zoro # G1891981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77085
Zoro #
G1891981
UPC #
039404135179
Country of Origin
United States

Dimensions

Disc Diameter
9"
Dia.
9 in

Details

Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Drywall Pad with Abrasive Disc
Item
Drywall Sander Pad
Works With
3JF52 Drywall Sander
Type
Textured Paint Removal, Wallpaper Paste Removal, and Paint Conditioning

Description

Drywall Sander Pad, Grit 80, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.